Zoro Homepage

Din-Signal R5Row160Mp-5, 3C1-2, PK 50

  • Mfr # 02411602201

  • Zoro # G4052569


product price: $2,251.99
/pk 50, $45.04/ea
Free Shipping & Returns

Key Features

Color
Pebble Gray
Insulation Material
Glass Fiber Filled Thermoplastic Resin
Current
1 A
Series
DIN 41612
Standards
IEC 60603-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02411602201
Zoro #
G4052569
UPC #
-
Country of Origin
Unknown

Details

Item
PCB Connector
Color
Pebble Gray
Insulation Material
Glass Fiber Filled Thermoplastic Resin
Current
1 A
Series
DIN 41612
Standards
IEC 60603-2
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
RoHS Compliant
Yes
Description/Special Features
Straight
Green Environmental Attribute
Lead Free
Sub-Category
Connectors
Terminal Type
Press-In
Material
Glass Fiber Filled Thermoplastic Resin
Connection Material
Copper Alloy
Max. Temp.
105°C
Finish
Noble Metal over Ni (Mating Side); Ni (Termination side)
Approximate Amperage Rating - Grounding Braid
1 A
Number of Rows
5
Number of Contacts
160
Contact Finish
Noble Metal; Nickel Plated
Flammability Rating
UL 94 V-0

Description

DIN 41612 Connectors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.