
Han 16 Hpr Hood Top Entry M40
Mfr # 19400160413
Zoro # G2048128
product price: $147.99
/ea
Free Shipping & Returns
Key Features
Type
Hood
Color
Jet Black
Maximum Operating Temperature
125 Degrees C
Series
Han HPR
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19400160413
Zoro #
G2048128
UPC #
-
Country of Origin
Germany
Details
Item
Connector Shell
Type
Hood
Color
Jet Black
Maximum Operating Temperature
125 Degrees C
Series
Han HPR
Finish
Powder Coated
Sub-Category
Hoods/Housings
Max. Temp.
125°C
IP Rating
IP65; IP68; IP69/IPX9K
Standards
EN 45545-2 (2020-08); DNV GL; UL 1977 ECBT2.E235076; CSA-C22.2 No. 182.3 ECBT8.E235076
Material
Die Cast Aluminum
Application
Hoods/Housings for Harsh Outdoor Environments
Description
Hood, Size: 16 B, Screw locking, Stainless steel, Top entry, 1x M40, Material (hood/housing): Aluminium die-cast, Corrosion resistant, Powder-coated, RAL 9005 (jet black)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.