Zoro Homepage

Han 16B 2 Lvr Lcking

  • Mfr # 09370160301

  • Zoro # G2043453


product price: $428.99
/ea
Free Shipping & Returns

Key Features

Type
Bulkhead Mounted Housing
Color
Jet Black
Maximum Operating Temperature
125 Degrees C
Standards
EN 45545-2 (2020-08); DNV GL; UL 1977 ECBT2.E235076; CSA-C22.2 No. 182.3 ECBT8.E235076
Application
Hoods/Housings for Rough Environments
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09370160301
Zoro #
G2043453
UPC #
-
Country of Origin
Germany

Details

Item
Connector Shell
Type
Bulkhead Mounted Housing
Color
Jet Black
Maximum Operating Temperature
125 Degrees C
Standards
EN 45545-2 (2020-08); DNV GL; UL 1977 ECBT2.E235076; CSA-C22.2 No. 182.3 ECBT8.E235076
Application
Hoods/Housings for Rough Environments
Max. Temp.
125°C
Material
Die Cast Aluminum
IP Rating
IP65
Sub-Category
Hoods/Housings
Series
Han M
Finish
Powder Coated

Description

Bulkhead mounted housing, Size: 16 B, Low construction, Double locking lever, Stainless steel, Material (hood/housing): Aluminium die-cast, Powder-coated, RAL 9005 (jet black), Material (seal): FPM, Degree of protection: IP65

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.