Zoro Homepage

Han 2Mod-M-Ax 70A, 6-16Mm, PK 2

  • Mfr # 09140022641

  • Zoro # G2048450


product price: $136.99
/pk 2, $68.50/ea
Free Shipping & Returns

Key Features

Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
1,000 V
Current
70 A
Maximum Operating Temperature
125 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09140022641
Zoro #
G2048450
UPC #
-
Country of Origin
Germany

Dimensions

Min. Single Wire Size
6 mm2
Max. Single Wire Size
16 mm2
Minimum Single Wire Size
10 AWG
Maximum Single Wire Size
110 AWG

Details

Item
Connector Module
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
1,000 V
Current
70 A
Maximum Operating Temperature
125 Degrees C
Number of Ports
2
UL 94 Flammability Rating
V-0
Description/Special Features
Finger Safe
Green Environmental Attribute
Pollution Degree 3
Max. Voltage
1000 V
Connection Material
Copper Alloy
Sub-Category
Modules
Max. Temp.
125°C
Features
Finger Safe
Series
Han-Modular
Material
Polycarbonate
Approximate Amperage Rating - Grounding Braid
70 A
Finish
Silver Plated
Connector Type
Male
Terminal Type
Axial Screw
Standards
EN 45545-2 (2020-08); DNV GL; UL 1977 ECBT2.E235076; UL 2237 PVVA2.E318390; CSA-C22.2 No. 182.3 PVVA8.E318390
Current Rating
70 A
Number of Contacts
2
Contact Finish
Silver Plated
Flammability Rating
UL 94 V-0

Description

Han® 70 A module, Axial screw termination, Male, Contacts: 2, Conductor cross-section: 6 ... 16 mm2, Rated current: ‌70 A, Polycarbonate (PC), RAL 7032 (pebble grey), Copper alloy, Silver plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.