Shop All Wire Connectors
Harting
Han A Hood Coupler 1 Lever M20, PK 10
Mfr # 19200031750
Zoro # G2047644
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Dust Gray
- Series Han A
- Application Standard Hoods/Housings for Industrial Applications
- Material Die Cast Zinc
- Max. Temp. 125°C
Product Information
- Brand Harting
- MFR # 19200031750
- Zoro # G2047644
- Country of Origin Germany
- Category Wire Connectors
Details
Description
Cable to cable housing, Size: 3 A, Single locking lever, Steel, Top entry, 1x M20, Material (hood/housing): Zinc die-cast, Powder-coated, RAL 7037 (dust grey)
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECM INDUSTRIES 1000PK 8 BLK Cable Tie (46-308UVBMN)
- NVENT HOFFMAN UL-Recognized Hardware Kits, Stainless Steel (AHK38164X)
- SQUARE D Molded Case Circuit Breaker, HGA Series 15A, 3 Pole, 600V AC (HGA36015)
- SQUARE D Load Center, QO, 8 Spaces, 100A, 120/240V, Main Lug, 1 Phase (QO816L100F)
- HARTING Han Q 5/0 Male Insert Crimp, PK 10 (09120053001)
- HARTING Han E 16 Pos. M Insert Screw (09330162601)
- HARTING Rectangular Connector Removal Tool (09990000319)
- HARTING Han E 16 Pos. F Insert Screw (09330162701)
- HARTING Han 3A-HSM angled-L-M20 bottom closed, PK 10 (19200031252)
- HARTING Han B Base Panel 2 Levers (09300160301)
- 3M Displacement Connector, 18-10AWG, PK500 (902)
- Harting Wire Connectors & Disconnects