Harting

Han Q 5/0 Male Insert Crimp, PK 10


product price: $112.99
/pk 10, $11.30/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Pebble Gray
  • Min. Single Wire Size 0.14 mm2
  • Max. Single Wire Size 2.5 mm2
  • Series Han Q
  • Max. Voltage 600 V
See all product information

Product Information

Dimensions

Min. Single Wire Size 0.14 mm2
Max. Single Wire Size 2.5 mm2

Details

Color Pebble Gray
Series Han Q
Max. Voltage 600 V
Terminal Type Crimp
Material Polycarbonate
Green Environmental Attribute Pollution Degree 3
Approximate Amperage Rating - Grounding Braid 16 A
Connector Type Male
Standards EN 45545-2 (2020-08); DNV GL; UL 1977 ECBT2.E235076; CSA-C22.2 No. 182.3 ECBT8.E235076; UL 2237 PVVA2.E318390; CSA-C22.2 No. 182.3 PVVA8.E318390
Max. Temp. 125°C
Item Contact Insert
Sub-Category Inserts
Current Rating 16 A
Number of Contacts 5
Flammability Rating UL 94 V-0

Description

Inserts, Crimp termination, Male, Polycarbonate (PC), RAL 7032 (pebble grey), Rated current: ‌16 A, Size: 3 A, Contacts: 5, Conductor cross-section: 0.14 ... 2.5 mm2

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.