Harting
Han B Base Panel 2 Levers
Mfr # 09300240301
Zoro # G2048143
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dust Gray
- Series Han B
- Application Standard Hoods/Housings for Industrial Connectors
- Standards EN 45545-2 (2020-08); DNV GL; UL 1977 ECBT2.E235076; CSA-C22.2 No. 182.3 ECBT8.E235076
- Finish Powder Coated
Explore More Products
- HARTING Han E M Crimp Contact Ag Wg, PK 100 09330006104
- HARTING Rectangular Connector Pole, Female, 40 A 09320006208
- HARTING Han D F Crimp Contact Ag Awg 16, PK 100 09150006201
- HARTING Han B Base Surface Lc 1 Lever 09300061296
- HARTING Han A Hood Top Entry 2 Pegs, PK 10 19200031440
- HARTING Han 5 Mod-Male-Es 16 A, PK 2 09140052616
- HARTING Rectangular Connector Insert, 10 A 09100033006
- HARTING Rectangular Connector Insert, 10 A 09100022601
- HARTING DIN-Signal C096FPW-13, 2C1-2, PK 20 09032966861
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG ISPB2/0-3B
- DOLPHIN COMPONENTS Displacement Connector, 26-16 AWG, PK1000 DC-1000-S
- Harting Wire Connectors