Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Han Es Av Pos. 24 Insert

  • Mfr # 09330244629

  • Zoro # G2049939


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Type
Cage Clamp
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
500 V
Current
16 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09330244629
Zoro #
G2049939
UPC #
-
Country of Origin
Germany

Dimensions

Min. Single Wire Size
0.14 mm2
Max. Single Wire Size
2.5 mm2
Minimum Single Wire Size
26 AWG
Maximum Single Wire Size
14 AWG

Details

Item
Contact Insert
Type
Cage Clamp
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
500 V
Current
16 A
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Material
Polycarbonate
Series
Han ES AV
Terminal Type
Cage Clamp
Approximate Amperage Rating - Grounding Braid
16 A
Green Environmental Attribute
Pollution Degree 3
Max. Voltage
500 V
Features
Left Hand Version; Single Contour
Standards
EN 45545-2 (2020-08); DNV GL; UL 1977 ECBT2.E235076
Description/Special Features
Left Hand Version; Single Contour
Finish
Silver Plated
Connector Type
Male
Sub-Category
Inserts
Connection Material
Copper Alloy
Max. Temp.
125°C
Number of Contacts
24
Current Rating
16 A
Contact Finish
Silver Plated
Flammability Rating
UL 94 V-0

Description

Inserts, Terminal block connector, Cage-clamp termination, Male, Polycarbonate (PC), RAL 7032 (pebble grey), Rated current: ‌16 A, Size: 24 B, Contacts: 24, Conductor cross-section: 0.14 ... 2.5 mm2, Copper alloy, Silver plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.