
Han-Modular Compact Top Entry, PK 10
Mfr # 19140010402
Zoro # G2044381
product price: $425.99
/pk 10, $42.60/ea
Free Shipping & Returns
Key Features
Maximum Operating Temperature
125 Degrees C
Finish
Nickel Plated
Series
Han-Modular Compact
IP Rating
IP65
Material
Die Cast Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19140010402
Zoro #
G2044381
UPC #
-
Country of Origin
Germany
Details
Item
Wire Connector
Maximum Operating Temperature
125 Degrees C
Finish
Nickel Plated
Series
Han-Modular Compact
IP Rating
IP65
Material
Die Cast Zinc
Standards
CE; IEC 61984
Includes
(4) Screws
Description
Hood, Size: Modular Compact, Single locking lever, Top entry, 1x M32, Material (hood/housing): Zinc die-cast, Nickel plated, Degree of protection: IP65, in locked position
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.