Zoro Homepage

Han-Snap Carrier, Modular, pivoting

  • Mfr # 09330009803

  • Zoro # G2048432


product price: $35.29
/ea

Key Features

Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Description/Special Features
Swinging
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09330009803
Zoro #
G2048432
UPC #
-
Country of Origin
Germany

Details

Item
Twist-On Wire Connector
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Description/Special Features
Swinging
Series
Han-Snap
Material
Polycarbonate
Standards
EN 45545-2 (2020-08)

Description

Insert mounting, Swinging, for Han-ModularĀ® hinged frames

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.