Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

harbus64-160MR-3, 0C1-1-V4

  • Mfr # 02011601101

  • Zoro # G2044083


product price: $59.75
/ea

Key Features

Color
Beige
Insulation Material
Liquid Crystal Polymer
Series
Har-Bus 64
Standards
UL 1977 ECBT2.E102079; CSA-C22.2 No. 182.3 ECBT8.E102079
Maximum Operating Temperature
125 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02011601101
Zoro #
G2044083
UPC #
-
Country of Origin
Germany

Details

Item
PCB Connector
Color
Beige
Insulation Material
Liquid Crystal Polymer
Series
Har-Bus 64
Standards
UL 1977 ECBT2.E102079; CSA-C22.2 No. 182.3 ECBT8.E102079
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Sub-Category
Connectors
Description/Special Features
Angled
Approximate Amperage Rating - Grounding Braid
1 A
Max. Temp.
125°C
Finish
Noble Metal over Ni (Mating Side) Sn over Ni (Termination Side)
Features
Angled
Connection Material
Copper Alloy
Material
Liquid Crystal Polymer
Terminal Type
Reflow Soldering; Wave Soldering
Green Environmental Attribute
Lead-Free
Number of Contacts
160
Number of Rows
5
Contact Finish
Noble Metal; Tin over Nickel
Flammability Rating
UL 94 V-0

Description

Connectors, Male connector, Reflow soldering termination (THR), Wave soldering termination, Rated current: ‌1 A, Contacts: 160, Angled, Copper alloy, Noble metal, Mating side, Sn over Ni, Termination side, Performance level: 1, acc. to IEC 61076-4-113, PCB fixing: With fixing flange, Liquid crystal polymer (LCP), Beige

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.