Zoro Homepage

PCB Connector, 2A, 96 Poles

  • Mfr # 09732967801

  • Zoro # G2044068


product price: $180.99
/pk 20, $9.05/ea
Free Shipping & Returns

Key Features

Amps
2A
Number of Poles
96
Standards
DIN 41612; IEC 60603-2; UL 1977 ECBT2.E102079; CSA-C22.2 No. 182.3 ECBT8.E102079
Material of Construction
Glass Fiber Filled Thermoplastic Resin
Description/Special Features
Lead-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09732967801
Zoro #
G2044068
UPC #
-
Country of Origin
Germany

Dimensions

Termination length
3 mm

Description

Connectors, Female connector, Wave soldering termination, Rated current: ‌2 A, Contacts: 96, Angled, Copper alloy, Noble metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.