Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular Connector Housing, 57 mm H

  • Mfr # 19200031750

  • Zoro # G605286158


product price: $13.49
/ea
Sold in multiples of 10 for $134.90

Key Features

Type
Housing
Color
Gray
Housing Color
Gray
Insulation Material
NBR
Minimum Operating Temperature
-40 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19200031750
Zoro #
G605286158
UPC #
-
Country of Origin
Romania

Dimensions

Height
57 mm
Length
33.6 mm
Width
24.2 mm
Housing/Hood Size Designation
3 A
Cable Entry Thread Size
M20

Details

Item
M20 Rectangular Connector Housing
Type
Housing
Color
Gray
Housing Color
Gray
Insulation Material
NBR
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
Number of Ports
1
RoHS Compliant
Yes
Application
Industrial
Material
Zinc
Housing/Hood Material
Zinc Die-Cast
Product Type
Housing
Locking Type
Single Lever
Seal Material
NBR
Levers and Bolts Material
Steel
Number of Entries
1
Entry Location
Top
Sub-Category
Hoods/Housings
Series
Han(R) A
Finish
Powder Coated
IP Rating
IP44, IP65, IP67
Max. Temp.
125°C
Standards
California Proposition 65, CE Certified, China RoHS, DNV GL, ELV Compliant, REACH SVHC, RoHS Complaint

Description

HAEL 19200031750 HAN A HOOD COUPLER

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.