Zoro Homepage

Rectangular Connector Insert, 10 A

  • Mfr # 09200032634

  • Zoro # G605293378


product price: $15.29
/ea
Sold in multiples of 10 for $152.90

Key Features

Type
Industrial Rectangular Connector
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
600 V
Current
10 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09200032634
Zoro #
G605293378
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size
0.25 to 1.5 sq mm
Min. Single Wire Size
0.25 mm2
Max. Single Wire Size
1.5 mm2
Minimum Single Wire Size
24 AWG
Maximum Single Wire Size
16 AWG

Details

Item
Industrial Rectangular Connector Insert
Type
Industrial Rectangular Connector
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
600 V
Current
10 A
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
Number of Ports
3
UL 94 Flammability Rating
V-0
RoHS Compliant
Yes
Application
Industrial Connectors
Material
Polycarbonate
Connector Gender
Male
Includes Poles
Yes
Insert Color
Gray
Voltage Rating
230V (Earth), 400V (Conductor), 600V (UL)
Pole Material
Copper Alloy
Insert Material
Polycarbonate
Pole Finish
Silver Plated
Current Rating
10 A
Connection Type
Spring-Clamp
Number of Poles
3
Minimum Mating Cycles
500
Minimum Insulation Resistance
1.00 x 10^10 ohm
Sub-Category
Inserts
Standards
California Proposition 65, China RoHS, DNV GL, ELV Compliant, EN 60664-1, REACH SVHC, RoHS Complaint, UL/CSA
Series
Han(R) A
Green Environmental Attribute
Pollution Degree 3
Max. Temp.
125°C
Max. Voltage
600V
Connector Type
Male
Connection Material
Copper Alloy
Contact Finish
Silver Plated
Number of Contacts
3
Flammability Rating
UL 94 V-0

Description

HAEL 09200032634 HAN 3A-M-QL 15MM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.