Zoro Homepage

Rectangular Connector Insert, 10 A

  • Mfr # 09210153101

  • Zoro # G005293343


product price: $18.19
/ea

Key Features

Type
Female
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
250 V
Current
10 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09210153101
Zoro #
G005293343
UPC #
-
Country of Origin
Romania

Dimensions

Wire Size
0.14 to 2.5 sq mm
Max. Single Wire Size
2.5 mm2
Min. Single Wire Size
0.14 mm2
Minimum Single Wire Size
26 AWG
Maximum Single Wire Size
14 AWG

Details

Item
Industrial Rectangular Connector Insert
Type
Female
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
250 V
Current
10 A
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Material
Polycarbonate
Application
Industrial Connectors
Voltage Rating
250V, 600V (UL/CSA)
Minimum Mating Cycles
500
Current Rating
10 A
Connection Type
Crimp
Insert Color
Gray
Minimum Insulation Resistance
1.00 x 10^10 ohm
Number of Poles
15
Includes Poles
No
Insert Material
Polycarbonate
Connector Gender
Female
Connector Type
Female
Series
Han(R) D
Sub-Category
Inserts
Max. Voltage
250V
Terminal Type
Crimp
Green Environmental Attribute
Pollution Degree 3
Standards
California Proposition 65, China RoHS, DNV GL, ELV Compliant, EN 175301-801, EN 60664-1, IEC 61984, RoHS Complaint, UL/CSA
Max. Temp.
125°C
Number of Contacts
15
Flammability Rating
UL 94 V-0
Termination Style
Crimp

Description

HAEL 09210153101 HAN D 15 POS. F IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.