Zoro Homepage

Rectangular Connector Insert, 16 A

  • Mfr # 09120052633

  • Zoro # G705301829


product price: $24.29
/ea
Sold in multiples of 10 for $242.90

Key Features

Type
Male
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
600 V
Current
16 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09120052633
Zoro #
G705301829
UPC #
-
Country of Origin
Switzerland

Dimensions

Wire Size
0.5 to 2.5 sq mm
Min. Single Wire Size
0.5 mm2
Max. Single Wire Size
2.5 mm2
Minimum Single Wire Size
20 AWG
Maximum Single Wire Size
14 AWG

Details

Item
Industrial Rectangular Connector Insert
Type
Male
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
600 V
Current
16 A
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Material
Polycarbonate
Application
Industrial Connectors
Pole Material
Copper Alloy
Includes Poles
Yes
Number of Poles
5
Pole Finish
Silver Plated
Minimum Mating Cycles
500
Current Rating
16 A
Insert Material
Polycarbonate
Minimum Insulation Resistance
1.00 x 10^10 ohm
Connection Type
Spring-Clamp
Connector Gender
Male
Voltage Rating
230V (Earth), 400V (Conductor), 600V
Maximum Contact Resistance
1 megaohm
Insert Color
Gray
Series
Han(R) Q
Max. Temp.
125°C
Max. Voltage
600V
Standards
California Proposition 65, China RoHS, DNV GL, ELV Compliant, EN 60664-1, REACH SVHC, RoHS Complaint, UL/CSA
Connection Material
Copper Alloy
Green Environmental Attribute
Pollution Degree 3
Connector Type
Male
Sub-Category
Inserts
Number of Contacts
5
Contact Finish
Silver Plated
Flammability Rating
UL 94 V-0

Description

HAEL 09120052633 Q 5/0 INS ML QUICK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.