Zoro Homepage

Rectangular Connector Insert, 16 A

  • Mfr # 09120083101

  • Zoro # G605293132


product price: $19.99
/ea
Sold in multiples of 10 for $199.90

Key Features

Type
Female
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
500 V
Current
16 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09120083101
Zoro #
G605293132
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size
0.14 to 4 sq mm
Min. Single Wire Size
0.14 mm2
Max. Single Wire Size
4 mm2
Minimum Single Wire Size
26 AWG
Maximum Single Wire Size
12 AWG

Details

Item
Industrial Rectangular Connector Insert
Type
Female
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
500 V
Current
16 A
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
Number of Ports
8
UL 94 Flammability Rating
V-0
RoHS Compliant
Yes
Application
Industrial Connectors
Material
Polycarbonate
Minimum Insulation Resistance
1.00 x 10^10 ohm
Insert Material
Polycarbonate
Connection Type
Crimp
Minimum Mating Cycles
500
Insert Color
Gray
Number of Poles
8
Current Rating
16 A
Voltage Rating
500V, 600V (UL/CSA)
Connector Gender
Female
Includes Poles
No
Standards
California Proposition 65, China RoHS, DNV GL, ELV Compliant, EN 60664-1, REACH SVHC, RoHS Complaint, UL/CSA
Terminal Type
Crimp
Connector Type
Female
Sub-Category
Inserts
Green Environmental Attribute
Pollution Degree 3
Max. Voltage
500V
Max. Temp.
125°C
Series
Han(R) Q
Number of Contacts
8
Flammability Rating
UL 94 V-0
Termination Style
Crimp

Description

HAEL 09120083101 HAN Q 8/0 FEMALE I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.