Zoro Homepage

Rectangular Connector Insert, 16 A

  • Mfr # 09140082733

  • Zoro # G505293089


product price: $28.79
/ea
Sold in multiples of 2 for $57.58

Key Features

Type
Female
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
400 V
Current
16 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09140082733
Zoro #
G505293089
UPC #
-
Country of Origin
Romania

Dimensions

Wire Size
0.5 to 2.5 sq mm
Max. Single Wire Size
2.5 mm2
Min. Single Wire Size
0.5 mm2
Minimum Single Wire Size
20 AWG
Maximum Single Wire Size
14 AWG

Details

Item
Industrial Rectangular Connector Insert
Type
Female
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
400 V
Current
16 A
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
Number of Ports
8
UL 94 Flammability Rating
V-0
RoHS Compliant
Yes
Material
Polycarbonate
Application
Industrial Connectors
Insert Material
Polycarbonate
Includes Poles
Yes
Minimum Mating Cycles
500
Connector Gender
Female
Pole Material
Copper Alloy
Pole Finish
Silver Plated
Maximum Contact Resistance
1 megaohm
Minimum Insulation Resistance
1.00 x 10^10 ohm
Insert Color
Gray
Connection Type
Spring-Clamp
Voltage Rating
400V, 600V (UL)
Number of Poles
8
Current Rating
16 A
Green Environmental Attribute
Pollution Degree 3
Series
Han-Modular(R)
Sub-Category
Modules
Max. Temp.
125°C
Connector Type
Female
Connection Material
Copper Alloy
Max. Voltage
400V
Standards
California Proposition 65, China RoHS, DNV GL, ELV Compliant, EN 60664-1, REACH SVHC, RoHS Complaint, UL/CSA
Contact Finish
Silver Plated
Number of Contacts
8
Flammability Rating
UL 94 V-0

Description

HAEL 09140082733 HAN MODULAR QUICKL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.