Zoro Homepage

Rectangular Connector Insert, 16 A

  • Mfr # 09320103001

  • Zoro # G305301922


product price: $26.79
/ea

Key Features

Type
Male
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
500 V
Current
16 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09320103001
Zoro #
G305301922
UPC #
-
Country of Origin
Romania

Dimensions

Wire Size
0.14 to 4 sq mm, 26 to 12 AWG
Max. Single Wire Size
12 AWG
Min. Single Wire Size
26 AWG
Maximum Single Wire Size
12 AWG
Minimum Single Wire Size
26 AWG

Details

Item
Industrial Rectangular Connector Insert
Type
Male
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
500 V
Current
16 A
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
Number of Ports
10
UL 94 Flammability Rating
V-0
RoHS Compliant
Yes
Application
Industrial Connectors
Material
Polycarbonate
Minimum Insulation Resistance
1.00 x 10^10 ohm
Connector Gender
Male
Includes Poles
No
Insert Color
Gray
Connection Type
Crimp
Minimum Mating Cycles
500
Current Rating
16 A
Number of Poles
10
Insert Material
Polycarbonate
Voltage Rating
500V, 600V (UL/CSA)
Connector Type
Male
Green Environmental Attribute
Pollution Degree 3
Sub-Category
Inserts
Max. Voltage
500V
Terminal Type
Crimp
Max. Temp.
125°C
Series
Han(R) EE
Standards
California Proposition 65, China RoHS, DNV GL, ELV Compliant, EN 60664-1, RoHS Complaint, UL/CSA
Number of Contacts
10
Flammability Rating
UL 94 V-0
Termination Style
Crimp

Description

HAEL 09320103001 CONNECTOR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.