Zoro Homepage

Rectangular Connector Insert, 16 A

  • Mfr # 09320463101

  • Zoro # G105293342


product price: $45.89
/ea

Key Features

Type
Female
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
500 V
Current
16 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09320463101
Zoro #
G105293342
UPC #
-
Country of Origin
Romania

Dimensions

Wire Size
0.14 to 4 sq mm, 26 to 12 AWG
Max. Single Wire Size
12 AWG
Min. Single Wire Size
26 AWG
Maximum Single Wire Size
12 AWG
Minimum Single Wire Size
26 AWG

Description

HAEL 09320463101 HARTING

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.