Zoro Homepage

Rectangular Connector Insert, 16 A

  • Mfr # 09330242601

  • Zoro # G405293363


product price: $34.19
/ea

Key Features

Type
Male
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
500 V
Current
16 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09330242601
Zoro #
G405293363
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size
0.75 to 2.5 sq mm, 18 to 14 AWG
Max. Single Wire Size
14 AWG
Min. Single Wire Size
18 AWG
Maximum Single Wire Size
14 AWG
Minimum Single Wire Size
18 AWG

Details

Item
Industrial Rectangular Connector Insert
Type
Male
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
500 V
Current
16 A
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Application
Industrial Connectors
Material
Polycarbonate
Pole Finish
Silver Plated
Connector Gender
Male
Insert Color
Gray
Voltage Rating
500V, 600V (UL/CSA)
Maximum Contact Resistance
1 megaohm
Insert Material
Polycarbonate
Minimum Insulation Resistance
1.00 x 10^10 ohm
Minimum Mating Cycles
500
Connection Type
Screw
Pole Material
Copper Alloy
Includes Poles
Yes
Number of Poles
24
Current Rating
16 A
Terminal Type
Screw
Series
Han(R) E
Sub-Category
Inserts
Connection Material
Copper Alloy
Connector Type
Male
Max. Temp.
125°C
Green Environmental Attribute
Pollution Degree 3
Standards
California Proposition 65, China RoHS, ELV Compliant, EN 60664-1, REACH SVHC, RoHS Complaint
Max. Voltage
500V
Number of Contacts
24
Contact Finish
Silver Plated
Flammability Rating
UL 94 V-0
Termination Style
Screw
Maximum Conductors
24

Description

HAEL 09330242601 HAN E 24 POS. M IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.