Zoro Homepage

Rectangular Connector Insert, 16 A

  • Mfr # 09330242748

  • Zoro # G805293277


product price: $43.69
/ea

Key Features

Type
Female
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
500 V
Current
16 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09330242748
Zoro #
G805293277
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size
0.14 to 2.5 sq mm, 26 to 14 AWG
Min. Single Wire Size
26 AWG
Max. Single Wire Size
14 AWG
Minimum Single Wire Size
26 AWG
Maximum Single Wire Size
14 AWG

Description

HAEL 09330242748 HAN 24 ES PRESS -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.