Zoro Homepage

Rectangular Connector Insert, 40 A

  • Mfr # 09140022601

  • Zoro # G705301850


product price: $24.49
/ea
Sold in multiples of 2 for $48.98

Key Features

Type
Male
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
1,000 V
Current
40 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09140022601
Zoro #
G705301850
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size
2.5 to 8 sq mm
Max. Single Wire Size
8 mm2
Min. Single Wire Size
2.5 mm2
Maximum Single Wire Size
13.09 AWG
Minimum Single Wire Size
14 AWG

Details

Item
Industrial Rectangular Connector Insert
Type
Male
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
1,000 V
Current
40 A
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
Number of Ports
2
UL 94 Flammability Rating
V-0
RoHS Compliant
RoHS Complaint
Application
Industrial Connectors
Material
Polycarbonate
Pole Finish
Silver Plated
Minimum Mating Cycles
500
Minimum Insulation Resistance
1.00 x 10^10 ohm
Connection Type
Screw
Connector Gender
Male
Pole Material
Copper Alloy
Maximum Contact Resistance
0.3 megaohm
Insert Color
Gray
Insert Material
Polycarbonate
Current Rating
40 A
Includes Poles
Yes
Number of Poles
2
Voltage Rating
1000V, 600V (UL)
Series
Han-Modular(R)
Max. Voltage
1000V
Connector Type
Male
Connection Material
Copper Alloy
Max. Temp.
125°C
Terminal Type
Axial Screw
Standards
California Proposition 65, China RoHS, DNV GL, ELV Compliant, EN 60664-1, REACH SVHC, RoHS Complaint, UL/CSA
Green Environmental Attribute
Pollution Degree 3
Sub-Category
Modules
Number of Contacts
2
Contact Finish
Silver Plated
Flammability Rating
UL 94 V-0
Termination Style
Axial Screw

Description

HAEL 09140022601 CONNECTOR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.