Zoro Homepage

Rectangular Connector Insert, 70 A

  • Mfr # 09140022741

  • Zoro # G205301862


product price: $48.79
/ea
Sold in multiples of 2 for $97.58

Key Features

Type
Female
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
1,000 V
Current
70 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09140022741
Zoro #
G205301862
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size
6 to 16 sq mm
Min. Single Wire Size
6 mm2
Max. Single Wire Size
16 mm2
For Minimum Wire Size - Solid
10 AWG
Minimum Single Wire Size
10 AWG
Maximum Single Wire Size
110 AWG

Details

Item
Industrial Rectangular Connector Insert
Type
Female
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
1,000 V
Current
70 A
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
Number of Ports
2
UL 94 Flammability Rating
V-0
RoHS Compliant
RoHS Complaint
Application
Industrial Connectors
Material
Polycarbonate
Voltage Rating
1000V
Insert Material
Polycarbonate
Minimum Insulation Resistance
1.00 x 10^10 ohm
Current Rating
70 A
Includes Poles
Yes
Connector Gender
Female
Minimum Mating Cycles
500
Pole Material
Copper Alloy
Maximum Contact Resistance
0.5 megaohm
Pole Finish
Silver Plated
Insert Color
Gray
Connection Type
Screw
Number of Poles
2
Terminal Type
Axial Screw
Connection Material
Copper Alloy
Max. Temp.
125°C
Green Environmental Attribute
Pollution Degree 3
Max. Voltage
1000V
Connector Type
Female
Series
Han-Modular(R)
Standards
California Proposition 65, China RoHS, DNV GL, ELV Compliant, EN 60664-1, REACH SVHC, RoHS Complaint, UL/CSA
Sub-Category
Modules
Contact Finish
Silver Plated
Number of Contacts
2
Flammability Rating
UL 94 V-0
Termination Style
Axial Screw
Maximum Conductors
2

Description

HAEL 09140022741 2MOD-F-AX 70A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.