Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular Connector Insert, 80 A

  • Mfr # 09380062601

  • Zoro # G005293237


product price: $99.29
/ea
Free Shipping & Returns

Key Features

Type
Male
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
830 V
Current
80 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09380062601
Zoro #
G005293237
UPC #
-
Country of Origin
Romania

Dimensions

Wire Size
0.5 to 2.5 sq mm (Signal), 1.5 to 16 sq mm

Details

Item
Industrial Rectangular Connector Insert
Type
Male
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
830 V
Current
80 A
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Application
Industrial Connectors
Material
Polycarbonate
Insert Color
Gray
Connector Gender
Male
Current Rating
80 A
Includes Poles
Yes
Voltage Rating
400V (Signal), 600V (UL), 830V
Number of Poles
6
Pole Material
Copper Alloy
Pole Finish
Silver Plated
Minimum Insulation Resistance
1.00 x 10^10 ohm
Connection Type
Screw
Maximum Contact Resistance
1 megaohm
Insert Material
Polycarbonate
Minimum Mating Cycles
500
Max. Temp.
125°C
Green Environmental Attribute
Pollution Degree 3
Max. Voltage
830V
Standards
California Proposition 65, China RoHS, DNV GL, ELV Compliant, EN 60664-1, REACH SVHC, RoHS Complaint, UL/CSA
Terminal Type
Screw
Series
Han-Com(R)
Sub-Category
Inserts
Connection Material
Copper Alloy
Connector Type
Male
Number of Contacts
4
Contact Finish
Silver Plated
Flammability Rating
UL 94 V-0
Termination Style
Screw
Maximum Conductors
4

Description

HAEL 09380062601 HAN K 4/2 PIN MALE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.