Zoro Homepage

Rectangular Connector Pole, Female, 16 A

  • Mfr # 09330006204

  • Zoro # G505301807


product price: $0.66
/ea
Sold in multiples of 100 for $66.00

Key Features

Current
16 A
Wire Range
16 AWG
Application
Industrial Connectors
Connector Gender
Female
Pole Finish
Silver Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09330006204
Zoro #
G505301807
UPC #
-
Country of Origin
Germany

Dimensions

Wire Stripping Length
7.5 mm
Wire Size
16 AWG

Details

Item
Industrial Rectangular Connector Pole
Current
16 A
Wire Range
16 AWG
Application
Industrial Connectors
Connector Gender
Female
Pole Finish
Silver Plated
Connection Type
Crimp
Minimum Mating Cycles
500
Current Rating
16 A
Pole Material
Copper Alloy
Maximum Contact Resistance
1 megaohm
Connection Material
Copper Alloy
Series
Han(R) E
Standards
California Proposition 65, China RoHS, ECHA SCIP, ELV Compliant, EN 60664-1, IEC 61984, REACH SVHC, RoHS Complaint
Sub-Category
Contacts
Connector Type
Female
Contact Type
Crimp
Contact Finish
Silver Plated

Description

HAEL 09330006204 HAN E F CRIMP CON

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.