
Rj Industrial Cable Assemblies
Mfr # 09457511525
Zoro # G7738050
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Cable Type
Round Copper Cable
Transmission Speed
10 Mbit/s; 100 Mbit/s; 1 Gbit/s; 2.5 Gbit/s; 5 Gbit/s; 10 Gbit/s
Length
3 m
Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09457511525
Zoro #
G7738050
UPC #
-
Country of Origin
Romania
Dimensions
Length
3 m
Cable Length
3 m
Details
Item
Cable Assemblies
Color
Yellow
Cable Type
Round Copper Cable
Transmission Speed
10 Mbit/s; 100 Mbit/s; 1 Gbit/s; 2.5 Gbit/s; 5 Gbit/s; 10 Gbit/s
Material
PVC
Series
RJ45
Element
Cable assemblies
Colour (cable)
Yellow
Material (cable)
PVC
Transmission characteristics
Cat. 6
Data Rate
10 Mbit/s || 100 Mbit/s || 1 Gbit/s || 2.5 Gbit/s || 5 Gbit/s || 10 Gbit/s
Type of cable
Copper cable (round)
Core structure
4x 2x AWG 26/7
Connector 2
HARTING RJ Industrial
Specification
Pre-assembled on both sides
Number of cores
8
Connector 1
HARTING RJ Industrial
Description
Copper cable, (round), Cable assemblies, Pre-assembled on both sides, Cable length: 3 m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.