
Rji Ip20 Data Plug, PK 10
Mfr # 09451511100
Zoro # G7737113
product price: $233.99
/pk 10, $23.40/ea
Free Shipping & Returns
Key Features
Color
Black
Series
HARTING RJ Industrial
Standards
IEC 60603-7 Mating face; ISO/IEC 11801; EN 50173-1; EN 45545-2; DNV GL; UL 1977 ECBT2.E102079; CSA-C22.2 No. 182.3 ECBT8.E102079
Includes
Hood with Shielding; Splicing Element; Cable Gland; Assembly Instructions
Termination Type
IDC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09451511100
Zoro #
G7737113
UPC #
-
Country of Origin
Romania
Dimensions
Conductor Size - Data Cable
0.22 to 0.32 sq mm (Stranded); 0.26 to 0.32 sq mm (Solid)
Cable Diameter
4.5 ... 9 mm
Wire outer diameter
≤1.6 mm
Description
Connectors, IDC termination, Contacts: 4, Material: Polyamide (PA), Degree of protection: IP20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.