
Wire Connector, Pebble Gray, Polycarbonate Insulation, 10 PK
Mfr # 09330009987
Zoro # G2044153
product price: $269.99
/pk 10, $27.00/ea
Free Shipping & Returns
Key Features
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
RoHS Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09330009987
Zoro #
G2044153
UPC #
-
Country of Origin
Germany
Details
Item
Wire Connector
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
RoHS Compliant
Yes
Series
Han-Snap
Material
Polycarbonate
Standards
EN 45545-2 (2020-08)
IP Rating
IP20
Description
Latching parts, 2 latching parts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.