
0.0390 in. 1 mm Drill dia x 0.1170 in. Flute Length, 140 Degree Carbide Spot Drill, 2 Flutes
Mfr # 39839
Zoro # G811325566
product price: $42.29
/eaKey Features
Overall Length
1.5 in
Flute Length
0.117"
Shank Diameter
0.125 in (1/8 in)
Number of Flutes
2
Type
I
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
39839
Zoro #
G811325566
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.5 in
Flute Length
0.117"
Shank Diameter
0.125 in (1/8 in)
Drill Point Dia.
0.039" (1 mm)
Web Thickness
0.003"
Details
Number of Flutes
2
Type
I
LOC Multiple
(3x)
Included Angle
140°
Angle per Side
70
Metric
No
Coating
UN
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.