0.0390 in. 1 mm Neck dia. x 0.3250 in. x 45 deg. per side Carbide Pointed Chamfer Cutter, 2 Flute

  • Mfr # 725245-C3

  • Zoro # G811325412


product price:  $42.55
/ea

Key Features

Number of Flutes
2
Included Angle
90°
Length of Cut
0.02"
Overall Length
2.5" (2-1/2 in)
Tip
0.005"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
725245-C3
Zoro #
G811325412
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.02"
Overall Length
2.5" (2-1/2 in)
Neck Dia.
0.039" (1 mm)
Shank Diameter
0.125" (1/8 in)

Details

Number of Flutes
2
Included Angle
90°
Tip
0.005"
Angle per Side
45
Reach
(8x)
Overall Reach
0.325"
Type
I
Coating
C3
Metric
No

Description

0.0390 in. 1 mm Neck Dia. x 0.3250 in. Reach x 45° per side Carbide Pointed Chamfer Cutter, 2 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.