
0.0781in (5/64) Cutter DIA x 0.2500in (1/4) Neck L x 300Deg. Carbide Undercutting End Mill
Mfr # 738905-C3
Zoro # G022772609
product price: $88.49
/ea
Free Shipping & Returns
Key Features
Neck Dia.
0.031 in
Milling Diameter
0.0781 in
Shank Dia.
1/8 in
Wrap Angle
300°
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
738905-C3
Zoro #
G022772609
UPC #
-
Country of Origin
United States
Dimensions
Neck Dia.
0.031 in
Milling Diameter
0.0781 in
Shank Dia.
1/8 in
Overall Length
1-1/2 in
Radius
0.0391 in
Length of Cut
0.0728 in
Details
Finish
AlTiN
Wrap Angle
300°
Cutting Direction
Right Hand
Series
Undercutting End Mills - 300°
Measurement System
Inch
Overall Reach
0.322 in
Single End/Double End
Single
Material
Solid Carbide
Shank Type
Cylindrical
End Mill Style
Spherical
Item
Undercutting End Mills
Number of Flutes
2
Description
0.0781in (5/64) Cutter DIA x 0.2500in (1/4) Neck L x 300Deg. Carbide Undercutting End Mill, 2 Flutes, AlTiN Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.