
0.0938 in. Cutter dia x 0.7500 in. 3/4 Neck Length x 270Deg Carbide Undercutting End Mill, 2 Flutes
Mfr # 867793
Zoro # G511325309
product price: $93.15
/ea
Free Shipping & Returns
Key Features
Overall Length
2" (2 in)
Number of Flutes
2
Length of Cut
0.079"
Neck Angle
0°
Neck Dia.
0.054"
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
867793
Zoro #
G511325309
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2" (2 in)
Length of Cut
0.079"
Neck Dia.
0.054"
Neck Length
0.75" (3/4 in)
Shank Dia.
0.125" (1/8 in)
Radius
0.0469" (3/64 in)
Cutter Diameter
0.0938"
Details
Number of Flutes
2
Neck Angle
0°
Type
I
Overall Reach
0.829"
Wrap Angle
270°
Metric
No
Coating
UN
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.