Milling Insert, Trigon

  • Mfr # 5427443

  • Zoro # G4772131


product price:  $23.99
/ea
Sold in multiples of 5 for $119.95

Key Features

Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Inscribed Circle
0.3069 in
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5427443
Zoro #
G4772131
UPC #
-
Country of Origin
United States

Dimensions

Nose Radius
0.048"
Insert Thickness
0.1870"
Insert Size
080412
Mounting Hole Dia.
3.56mm
Cutting Edge Length
6.30mm
Thickness
0.1870 in
Corner Radius
1.22mm
Through Hole Inside Dia.
3.56mm

Details

Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Inscribed Circle
0.3069 in
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Lead Angle
12 Degrees
Chip-Breaker
Yes
Insert Shape
Trigon
Rake
Positive
Non Ferrous (N) Compatibility
No
Insert Application
Roughing
Mounting Style
Screw Clamp
Stainless (M) Compatibility
No
Coating
Al2O3
Insert Style
WOEJ
Item
Trigon Milling Insert
ISO Number
WOEJ080412SRMH
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cutting Direction
Right Hand
No. of Edges
6
ANSI Number
WOEJ080412SRMH
Insert Material
Carbide
For Use With
M370 Series Copy Mills
Grade
WK15CM
Series
M370
Cutting Application
Roughing
Number of Cutting Edges
6
For Toolholder
M370D150Z04S050WO08, M370D200Z05S075WO08, M370D200Z07S075WO08, M370D250Z07S075WO08, M370D300Z08S100WO08
Primary Material Application ISO Code
K
ANSI Code
WOEJ080412SRMH
Material - Machining
Carbide
Finish - Machining
Al2O3
Included Angle
80 Degrees
Chip-Breaker Code
MH
Coating Process
CVD
Clearance Angle
0 Degrees
Manufacturer Grade
WK15CM
Insert Holding Type
Screw Clamp
Shape
Trigon
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Chip-Breaker Style
Double Sided
Primary Material Application
Cast Iron
Features
MH Geometry is the First Choice for High-Strength Steel and Cast Iron
Measurement System
Metric

Description

Trigon Milling Insert, Inscribed Circle 0.3069 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.