
2 FL - 0.0780'', 5/64 Cutter DIA x 0.0100'' Radius x 0.2340'', 15/64 LOC
Mfr # 718078
Zoro # G013081895
product price: $27.95
/eaKey Features
Corner Radius
0.0100 in
Number of Flutes
2
Finish
UN
Shank Dia.
1/8 in
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
718078
Zoro #
G013081895
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.0100 in
Shank Dia.
1/8 in
Length of Cut
15/64 in
Overall Length
1-1/2 in
Cutter Diameter
5/64 in
Details
Number of Flutes
2
Finish
UN
SAE or Metric
SAE
LOC Multiple
(3x)
Description
0.0780'' 5/64 Cutter DIA x 0.0100'' Radius x 0.2340'' 15/64 Length of Cut Carbide 45 Deg Helix Corner Radius End Mill, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.