3/8 in. dia. x 0.03 in. Corner Chamfer x 1-1/8 Carbide Square Corner Chamfer End Mill, 4 Flutes

  • Mfr # 751124-C3

  • Zoro # G111325846


product price: $72.95
/ea

Key Features

Number of Flutes
4
Overall Length
2.5" (2-1/2 in)
Shank Dia.
0.375" (3/8 in)
Length of Cut
1.125" (1-1/8 in)
Cutter Dia.
0.375" (3/8 in)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
751124-C3
Zoro #
G111325846
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5" (2-1/2 in)
Shank Dia.
0.375" (3/8 in)
Length of Cut
1.125" (1-1/8 in)
Cutter Dia.
0.375" (3/8 in)
Chamfer Length
0.03"

Details

Number of Flutes
4
Angle per Side
45
Center Cutting
No
Included Angle
90°
Coating
C3
LOC Multiple
(3x)
Metric
No

Description

3/8 in. Cutter Dia. x 0.0300 in. Corner Chamfer x 1.1250 in. 1-1/8 Length of Cut Carbide Square Corner Chamfer End Mill, 4 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.