Zoro Homepage

Chamfer Cutter-Deburring Chamfer Cutter .3750 3/8 Shank DIAx45 Degree per side Carbide

  • Mfr # 784445-C3

  • Zoro # G902588795


product price: $85.35
/ea
Free Shipping & Returns

Key Features

Finish - Machining
C3
Included Angle
90
Length of Cut
0.1810"
Overall Length
2.5000" (2-1/2)
Right Hand Teeth
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
784445-C3
Zoro #
G902588795
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.1810"
Overall Length
2.5000" (2-1/2)
Minor Diameter
0.0130"
Shank Diameter
0.3750" (3/8)

Details

Finish - Machining
C3
Included Angle
90
Right Hand Teeth
14
SAE or Metric
SAE
Left Hand Teeth
7
Angle per Side
45

Description

0.3750" (3/8) Shank DIA x 45° per side Carbide Deburring Chamfer Cutter, 14 RH Teeth, 7 LH Teeth, AlTiN Coated

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.