Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chamfer Cutter - Pointed - Long Reach, 0.0620"

  • Mfr # 54730

  • Zoro # G7179690


product price: $37.55
/ea

Key Features

Finish - Machining
UN
Number of Flutes
2
Included Angle
60
Length of Cut
0.0540"
Overall Length
2.5000" (2-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54730
Zoro #
G7179690
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0540"
Overall Length
2.5000" (2-1/2)
Shank Diameter
0.1250" (1/8)
Neck Dia.
0.0620" (1/16)

Details

Finish - Machining
UN
Number of Flutes
2
Included Angle
60
Reach
(5x)
Type
I
SAE or Metric
SAE
Tip
0.0060"
Overall Reach
0.3120" (5/16)
Angle per Side
30

Description

0.0620" (1/16) Neck DIA x 0.3120" (5/16) Reach x 30° per side Carbide Pointed Chamfer Cutter, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.