
End Mill for Hi-Temp Alloys-Corner Radius .093" (3/32)Cutter DIAx.02" Radius x.14" (9/64)L of Cut
Mfr # 866893-C6
Zoro # G102588816
product price:Â $83.75
/ea
Free Shipping & Returns
Key Features
Corner Radius
0.0200"
Number of Flutes
3
Finish
C6
Shank Dia.
0.1250" (1/8)
Overall Length
2.5000" (2-1/2)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
866893-C6
Zoro #
G102588816
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.0200"
Shank Dia.
0.1250" (1/8)
Overall Length
2.5000" (2-1/2)
Neck Dia.
0.0915"
Length of Cut
0.1400" (9/64)
Milling Dia.
0.0930" (3/32)
Details
Number of Flutes
3
Finish
C6
LOC Multiple
(1.5x)
SAE or Metric
SAE
Overall Reach
0.5000" (1/2)
Reach
(5x)
Description
0.0930" (3/32) Cutter DIA x 0.0200" Radius x 0.1400" (9/64) Length of Cut x 0.5000" (1/2) Reach Carbide Corner Radius End Mill for Exotic Alloys, 3 Flutes, AlTiN Nano Coated
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.