Shop WALTER
See all product information
Create Account
Milling Insert, Square, Positive, 15 Degrees, SDMT, WKP35G
- Mfr # 7182243
- Zoro # G2959759
product price:Â
$
24.79
/ea
Sold in multiples of 10 for
$247.90
Key Features
Insert Style
SDMT
Insert Size
120420
Corner Radius
0.0790 in
ISO Number
SDMT120420-F57
Rake
Positive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7182243
- Zoro #
- G2959759
- UPC #
- -
- Country of Origin
- Germany
- Item
- Square Milling Insert
- Insert Style
- SDMT
- ISO Number
- SDMT120420-F57
- Rake
- Positive
- Inscribed Circle
- 1/2 in
- Chip-Breaker
- Yes
- Shape
- Square
- Hole Type
- With Hole
- Manufacturer Grade
- WKP35G
- Clearance Angle
- 15 Degrees
- Finish - Machining
- TiAlN+TiN
- Number of Cutting Edges
- 4
- ANSI Code
- SDMT120420-F57
- Chip-Breaker Code
- F57
- Measurement System
- Fractional Inch
Dimensions
- Insert Size
- 120420
- Corner Radius
- 0.0790 in
- Cutting Edge Length
- 12.70mm
- Thickness
- 3/16 in
Description
Square Milling Insert, Inscribed Circle 1/2 in, Rake Positive
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.