Zoro Homepage

High Performance Drill for Flat Bottom

  • Mfr # FBF0700-C8

  • Zoro # G500449023


product price: $71.45
/ea

Key Features

Overall Length
50.000 mm
Point Angle
180
Flute Length
8.500 mm
Number of Flutes
2
Coolant Through
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FBF0700-C8
Zoro #
G500449023
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
50.000 mm
Flute Length
8.500 mm
Drill Size
1.778 mm

Details

Point Angle
180
Number of Flutes
2
Coolant Through
N
End Type- Holemaking
Single Ended
Center Cutting
N
Chip-Breaker
N
LOC Multiple
(3x)
Weldon Flat
N

Description

1.778 mm Drill DIA x 8.500 mm Flute Length Carbide HP Drill for Flat Bottom, 2 Flutes, TiB2 Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.