Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature Drill - Spotting Drill, 0.0100"

  • Mfr # 987910

  • Zoro # G7223014


product price: $59.79
/ea

Key Features

Material - Machining
Carbide
Measurement System
Inch
Finish - Machining
Uncoated
Flute Length
0.0300"
Overall Length
3.0000" (3)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
987910
Zoro #
G7223014
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
0.0300"
Overall Length
3.0000" (3)
Shank Dia.
0.1250" (1/8)
Drill Size
0.0100"
Web Thickness
0.0015"

Details

Material - Machining
Carbide
Measurement System
Inch
Finish - Machining
Uncoated
Finish
UN
Number of Flutes
2
Included Angle
90
LOC Multiple
(3x)
Type
I
Angle per Side
45

Description

0.0100" Drill DIA x 0.0300" Flute Length, 90° Carbide Spot Drill, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.