Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature Drill - Spotting Drill, 0.3125" (5/16)

  • Mfr # 37520-C3

  • Zoro # G7064498


product price: $76.19
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Measurement System
Inch
Finish - Machining
AlTiN
Flute Length
0.7500" (3/4)
Overall Length
2.5000" (2-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37520-C3
Zoro #
G7064498
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
0.7500" (3/4)
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.3125" (5/16)
Drill Size
0.3125" (5/16)
Web Thickness
0.0220"

Details

Material - Machining
Carbide
Measurement System
Inch
Finish - Machining
AlTiN
Number of Flutes
2
Finish
C3
Included Angle
90
LOC Multiple
(3x)
Type
II
Angle per Side
45

Description

0.3125" (5/16) Drill DIA x 0.7500" (3/4) Flute Length, 90° Carbide Spot Drill, 2 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.