Zoro Homepage

Miniature End Mill - 2 Flute - Ball, 0.0310" (1/32)

  • Mfr # 17731

  • Zoro # G7133947


product price: $83.95
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Length of Cut
0.0470" (3/64)
Shank Dia.
1/4"
Overall Length
4.0000" (4)
Milling Dia.
1/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17731
Zoro #
G7133947
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0470" (3/64)
Shank Dia.
1/4"
Overall Length
4.0000" (4)
Milling Dia.
1/32"
Neck Dia.
0.0750" (1.9 mm)
Neck Length
0.0310" (1/32)
Minor Diameter
0.0280" (.7 mm)
Shank Diameter
0.2500" (1/4)
Cutter Dia.
0.0310" (1/32)

Details

Number of Flutes
2
Finish - Machining
Uncoated
Material - Machining
Carbide
Tapered Reach
0.7500" (3/4)
LOC Multiple
(1.5x)
Coating
UN
Neck Angle
2
Overall Reach
1.0000" (1)
SAE or Metric
SAE

Description

0.0310" (1/32) Cutter DIA x 0.0470" (3/64) Length of Cut x 2° 1.0000" (1) Taper Reach Carbide Ball End Mill, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.