Zoro Homepage

Miniature End Mill - 4 Flute - Ball, 0.1090" (7/64)

  • Mfr # 904402-C3

  • Zoro # G7177137


product price: $66.75
/ea

Key Features

Number of Flutes
4
Length of Cut
0.3270"
Shank Dia.
1/8"
Milling Dia.
7/64"
Neck Dia.
0.1075"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
904402-C3
Zoro #
G7177137
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.3270"
Shank Dia.
1/8"
Milling Dia.
7/64"
Neck Dia.
0.1075"
Overall Length
2.0000" (2)
Cutter Dia.
0.1090" (7/64)
Shank Diameter
0.1250" (1/8)

Details

Number of Flutes
4
Finish - Machining
AlTiN
Material - Machining
Carbide
LOC Multiple
(3x)
Overall Reach
0.9000"
SAE or Metric
SAE
Reach
(8x)
Coating
C3

Description

0.1090" (7/64) Cutter DIA x 0.3270" Length of Cut x 0.9000" Reach Carbide Ball End Mill, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.