Shop HARVEY TOOL

Miniature End Mill-Ball-Long Reach, Stub Flute 0.0310" (1/32) Cutter DIA x 0.0470" (3/64) L of Cut

  • Mfr # 860660

  • Zoro # G402588295


product price:  $71.59
/ea

Key Features

Number of Flutes
3
Length of Cut
0.0900"
Shank Dia.
0.1250" (1/8)
Neck Dia.
0.0585"
Cutting Dia.
0.0600"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
860660
Zoro #
G402588295
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0900"
Shank Dia.
0.1250" (1/8)
Neck Dia.
0.0585"
Cutting Dia.
0.0600"
Overall Length
2.5000" (2-1/2)

Details

Number of Flutes
3
Finish
UN
Reach
(6x)
LOC Multiple
(1.5x)
SAE or Metric
SAE
Overall Reach
0.3750" (3/8)

Description

0.0600" Cutter DIA x 0.0900" Length of Cut x 0.3750" (3/8) Reach Carbide Ball End Mill, 3 Flutes

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.