Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature Reamer, 0.0292"

  • Mfr # RSB0292-C3

  • Zoro # G7134236


product price: $53.89
/ea

Key Features

Finish - Machining
AlTiN
Measurement System
Inch
Number of Flutes
4
Overall Length
2.0000" (2)
Finish
C3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSB0292-C3
Zoro #
G7134236
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.0000" (2)
Shank Dia.
0.1250" (1/8)
Neck Dia.
0.0282"
Reamer Size
0.0292"
Chamfer Length
0.0034"
Reamer Diameter
0.0292"
Margin Length
0.2180" (7/32)

Details

Finish - Machining
AlTiN
Measurement System
Inch
Number of Flutes
4
Finish
C3
Material - Machining
Carbide
Included Angle
90
Reach
(13x)
LOC Multiple
(7x)
Angle per Side
45
Overall Reach
0.3750" (3/8)

Description

0.0292" Reamer DIA x 0.2180" (7/32) Margin Length Carbide Reamer, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.