
Miniature Reamer, 0.0510"
Mfr # RSB0510-C3
Zoro # G7230160
product price: $53.25
/eaKey Features
Measurement System
Inch
Material - Machining
Carbide
Finish
C3
Overall Length
2.0000" (2)
Finish - Machining
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSB0510-C3
Zoro #
G7230160
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.0000" (2)
Shank Dia.
0.1250" (1/8)
Neck Dia.
0.0490"
Reamer Size
0.0510"
Margin Length
0.3750" (3/8)
Reamer Diameter
0.0510" (1.3 mm)
Chamfer Length
0.0051"
Details
Measurement System
Inch
Material - Machining
Carbide
Finish
C3
Finish - Machining
AlTiN
Number of Flutes
4
Included Angle
90
Overall Reach
0.6250" (5/8)
Reach
(12x)
Angle per Side
45
LOC Multiple
(7x)
Description
0.0510" Reamer DIA x 0.3750" (3/8) Margin Length Carbide Reamer, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.