Zoro Homepage

Miniature Reamer, 0.1030", Number of Flutes: 4

  • Mfr # RSB1030-C3

  • Zoro # G7223827


product price: $49.45
/ea

Key Features

Shank Dia.
0.1250" (1/8)
Overall Length
2.5000" (2-1/2)
Included Angle
90
Number of Flutes
4
Finish
C3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSB1030-C3
Zoro #
G7223827
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.1250" (1/8)
Overall Length
2.5000" (2-1/2)
Neck Dia.
0.0990"
Reamer Size
0.1030"
Margin Length
0.7500" (3/4)
Chamfer Length
0.0093"
Reamer Diameter
0.1030"

Details

Included Angle
90
Number of Flutes
4
Finish
C3
Measurement System
Inch
Finish - Machining
AlTiN
Material - Machining
Carbide
LOC Multiple
(7x)
Reach
(13x)
Angle per Side
45
Overall Reach
1.3750" (1-3/8)

Description

0.1030" Reamer DIA x 0.7500" (3/4) Margin Length Carbide Reamer, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.