Miniature Reamer - Right Hand Spiral, 0.1880", Number of Flutes: 4

  • Mfr # RRH1880-C3

  • Zoro # G7195687


product price:  $80.75
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
4.0000" (4)
Number of Flutes
4
Finish - Machining
AlTiN
Finish
C3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RRH1880-C3
Zoro #
G7195687
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4.0000" (4)
Shank Dia.
0.2500" (1/4)
Neck Dia.
0.1840"
Reamer Size
0.1880"
Reamer Diameter
0.1880"
Margin Length
1.0000" (1)
Chamfer Length
0.0169"

Details

Measurement System
Inch
Number of Flutes
4
Finish - Machining
AlTiN
Finish
C3
Material - Machining
Carbide
Included Angle
90
Single End/Double End
Single End
Coolant Through
N
Angle per Side
45
Weldon Flat
N
Overall Reach
2.1250" (2-1/8)
LOC Multiple
(7x)
Reach
(12x)
Center Cutting
N
Chip-Breaker
N

Description

0.1880" Reamer DIA x 1.0000" (1) Margin Length Carbide Right Hand Spiral Reamer, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.